Free Shipping: For every order of $350 or more with the promo code : FREESHIP

ERGOLIGHT POWER BOOST

827.940451 - UNSPSC 39111611
ERGOLIGHT POWER BOOST ERGOLIGHT POWER BOOST
ERGOLIGHT POWER BOOST
Clearance

Delivery

In stock delivery from our warehouses.

Rechargeable Powerful Hand Light

184.19 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 84 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 11:23 AM.

Product Details

Attribute Value
Main Light 500 lumen
Boost light 1000 luman
Spot Light 150 lumen
Bulb : Main light 10 W COB LED, 6000K, CRI=70
Bulb : Spot light 3W LED, 6000K, CRI=70
Battery 3.7V, 800 mAh Li-ion
Switch Mode Top light – Main light - OFF
Operation/Storage temperature - 10°to +40°c
Charging Time approx. 2.5 hrs
Discharging Time approx. 3 hrs (main light); approx : 6 hrs (Spot Light)
EAN 4056807244235

Features

Exclusive Würth design
1000 Lumens at boost mode
8 + 1 COB LED lights
150 Lumen Spot light with real flash light effect
Rechargeable with USB
3 Strong magnets

Benefits & Advantage

Extremely high output and intensity
Wide flood light angle
Better visibility and coverage
Flashlight function
Longer-lasting rechargeable battery
Convenient and easy to use

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-06-11
connecteur pour la recharge pas tres bon
2020-06-09
TRES BON PRODUIT
2020-06-08
Très bonne qualité
2020-06-07
Bought a older version for my husband 7 yrs ago in South Africa were we lived my husband which is a Diesel Mechanic loved it and uses it on a daily basis. This one is for Father's Day and just know his gonna he soo happy!
2020-06-02
bonne autonomie
2020-06-01
tres bonne autonomie
2020-05-14
love the lamp it works great
2020-02-20
I am a professional automotive technician and I use the light daily. It is of high quality and robust construction. My Worth representative "Ann" was very helpful with the purchase.
2019-12-24
Very good light. The plug in to charge get dirty and stop working.
2019-11-25
I really like it so I got 2 for my mechanics